Hook/Loop Disc, No Hole, 5 in., 120G, AlO

NORTON| Zoro #: G2449124| Mfr #: 66261055022

$4.37 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: MaroonItem: Hook-and-Loop Sanding DiscDisc Dia.: 5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2449124 Mfr #: 66261055022
Color: MaroonItem: Hook-and-Loop Sanding Disc
Disc Dia.: 5"Abrasive Type: Non-Woven
Series: Rapid PrepVacuum Hole Design: No Hole
Grade: FineGrit: 120
Abrasive Material: Aluminum OxideCountry of Origin (subject to change): Mexico

Description

Hook-and-Loop Sanding Disc, Abrasive Type Non-Woven, Vacuum Hole Design Non-Vacuum, Disc Diameter 5 In., Abrasive Grit 120, Abrasive Grade Medium, Abrasive Material Aluminum Oxide, Disc Backing Material Paper, Series Rapid Prep, Color Maroon

Reviews