PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Hook/Loop Disc, No Hole, 5in, 80G, PK50

NORTON| Zoro #: G1582183| Mfr #: 66261140703

$81.97 /pk

qty
This item ships free. Details.Standard ground shipping.
Details:
Series: R821Grade: MediumGrit: 80
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1582183 Mfr #: 66261140703
Series: R821Grade: Medium
Grit: 80Backing Material: Cloth
Color: BlueDisc Dia.: 5"
Item: Hook-and-Loop Sanding DiscBacking Weight: Y
Abrasive Type: CoatedVacuum Hole Design: Non-Vacuum
Abrasive Material: Zirconia AluminaCountry of Origin (subject to change): United States

Description

Hook-and-Loop Sanding Disc, Abrasive Type Coated, Vacuum Hole Design Non-Vacuum, Disc Diameter 5 In., Abrasive Grit 80, Abrasive Grade Medium, Abrasive Material Zirconia Alumina, Disc Backing Material Cloth, Backing Weight Y, Series R821, Color Blue, Package Quantity 50

Reviews