PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Hook/Loop Disc, No Hole, 7 in, Crs, 80G, AlO

NORTON| Zoro #: G0836516| Mfr #: 66261055027

$8.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BrownItem: Hook-and-Loop Sanding DiscDisc Dia.: 7"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0836516 Mfr #: 66261055027
Color: BrownItem: Hook-and-Loop Sanding Disc
Disc Dia.: 7"Abrasive Type: Non-Woven
Series: Rapid PrepVacuum Hole Design: No Hole
Grade: MediumGrit: 80
Abrasive Material: Aluminum OxideCountry of Origin (subject to change): Mexico

Description

Hook-and-Loop Sanding Disc, Abrasive Type Non-Woven, Vacuum Hole Design Non-Vacuum, Disc Diameter 7 In., Abrasive Grit 80, Abrasive Grade Medium, Abrasive Material Aluminum Oxide, Disc Backing Material Paper, Series Rapid Prep, Color Brown

Reviews