DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Hook/Loop Disc, No Hole, 7 in, XF, 320G, AlO

NORTON| Zoro #: G2315546| Mfr #: 66261019990

$7.27 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: Rapid Prep
Grit: 320
Color: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2315546 Mfr #: 66261019990
Series: Rapid PrepGrit: 320
Color: BlueAbrasive Type: Non-Woven
Disc Dia.: 7"Item: Hook-and-Loop Sanding Disc
Vacuum Hole Design: No HoleGrade: Very Fine
Abrasive Material: Aluminum OxideCountry of Origin (subject to change): Mexico

Description

Hook-and-Loop Sanding Disc, Abrasive Type Non-Woven, Vacuum Hole Design Non-Vacuum, Disc Diameter 7 In., Abrasive Grit 320, Abrasive Grade Very Fine, Abrasive Material Aluminum Oxide, Disc Backing Material Paper, Series Rapid Prep, Color Blue

Reviews