Norton

Hook/Loop Sanding Disc, 4.5 D, Grit 150

Norton Hook/Loop Sanding Disc, 4.5 D, Grit 150 66623325936
Hover or click to zoom Tap to zoom
Key Features
  • Disc Diameter: 4-1/2"
  • Vacuum Hole Design: No Hole
  • Grade: Very Fine
  • Abrasive Material: Aluminum Oxide
  • Grit: 150
  • Abrasive Type: Non-Woven
  • Disc Dia.: 4-1/2"
  • Color: Blue
See full product details
$3.10

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Norton #66623325936 Specifications

  • Disc Diameter: 4-1/2"
  • Vacuum Hole Design: No Hole
  • Grade: Very Fine
  • Abrasive Material: Aluminum Oxide
  • Grit: 150
  • Abrasive Type: Non-Woven
  • Disc Dia.: 4-1/2"
  • Color: Blue
  • Disc Backing Material: Paper
  • Abrasive Grade: Medium
  • Backing Material: Paper
  • Abrasive Grit: 150
  • Series: Rapid Prep
  • Backing Weight: B
  • Item: Hook-and-Loop Sanding Disc
  • Country of Origin (subject to change): Mexico

Description

Hook-and-Loop Sanding Disc, Abrasive Type Non-Woven, Vacuum Hole Design Non-Vacuum, Disc Diameter 4 1/2 in, Abrasive Grit 150, Abrasive Grade Medium, Abrasive Material Aluminum Oxide, Disc Backing Material Paper, Backing Weight B, Series Rapid Prep, Color Blue

Reviews of Norton #66623325936

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.