Norton Abrasives
Hook/Loop Sanding Disc, 4.5 D, Grit 150
- Zoro #: G5163006
- Mfr #: 66623333615
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Disc Diameter: 4-1/2"
- Vacuum Hole Design: No Hole
- Grade: Very Fine
- Abrasive Material: Aluminum Oxide Aggregate
- Grit: 150
- Abrasive Type: Non-Woven
- Backing Weight: B
- Backing Material: Paper
$4.61
Ships from United States
Subtotal: $4.61
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Norton Abrasives #66623333615 Specifications
- Zoro #: G5163006
- Mfr #: 66623333615
- UPC #: 666233336158
- Disc Diameter: 4-1/2"
- Vacuum Hole Design: No Hole
- Grade: Very Fine
- Abrasive Material: Aluminum Oxide Aggregate
- Grit: 150
- Abrasive Type: Non-Woven
- Backing Weight: B
- Backing Material: Paper
- Disc Dia.: 4-1/2"
- Series: Vortex Rapid Prep
- Abrasive Grit: 150
- Item: Hook-and-Loop Sanding Disc
- Disc Backing Material: Paper
- Abrasive Grade: Medium
- Color: Blue
- Country of Origin (subject to change): Mexico
Description
Hook-and-Loop Sanding Disc, Abrasive Type Non-Woven, Vacuum Hole Design Non-Vacuum, Disc Diameter 4 1/2 in, Abrasive Grit 150, Abrasive Grade Medium, Abrasive Material Aluminum Oxide, Disc Backing Material Paper, Backing Weight B, Series Vortex Rapid Prep, Color Blue
Reviews of Norton Abrasives #66623333615
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- NORTON ABRASIVES Disc, Sanding, NoHole, 5 in, SF, P500G, PK100 66261131538
- NORTON ABRASIVES Hook/Loop Sanding Disc, 6 D, Grit 50 66623334949
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, Medium, PK50 77696007760
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 240 Grit, PK50 77696007777
- NORTON ABRASIVES Sandpaper Coarse 60Grt 50386-038
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, Non-Woven 66261170179
- NORTON ABRASIVES Finish Disc 5" Vfin 220G 07660768349
- NORTON ABRASIVES Cloth PSA Disc, 3", PK500 66261136555
- NORTON ABRASIVES MultiAir Sanding Disc, 3", P120, A975, PK50 77696095006
- NORTON ABRASIVES Rapid Strip 4-1/2 in. D X 5/8-11 in. Silicon Carbide Clipper Classic Disc 1 each 70184601594
- ARC ABRASIVES Bb Fin Disc 6 X 1/4 Mar-A Vfn 53138AH
- Norton Abrasives Hook & Loop Sanding Discs