Norton

Hook/Loop Sanding Disc, 6 D, Grit 120

Norton Hook/Loop Sanding Disc, 6 D, Grit 120 66623325160
Hover or click to zoom Tap to zoom
  • Disc Diameter: 6"
  • Vacuum Hole Design: No Hole
  • Grade: Fine
  • Abrasive Material: Aluminum Oxide
  • Grit: 120
  • Abrasive Type: Surface Conditioning
  • Disc Backing Material: Paper
  • Color: Green
See full product details
$9.10

Subtotal: $9.10

Norton #66623325160 Specifications

  • Disc Diameter: 6"
  • Vacuum Hole Design: No Hole
  • Grade: Fine
  • Abrasive Material: Aluminum Oxide
  • Grit: 120
  • Abrasive Type: Surface Conditioning
  • Disc Backing Material: Paper
  • Color: Green
  • Abrasive Grade: Medium
  • Item: Hook-and-Loop Sanding Disc
  • Abrasive Grit: 120
  • Disc Dia.: 6"
  • Backing Material: Paper
  • Backing Weight: B
  • Series: Rapid Prep
  • Country of Origin (subject to change): Mexico

Description

Hook-and-Loop Sanding Disc, Abrasive Type Non-Woven, Vacuum Hole Design Non-Vacuum, Disc Diameter 6 in, Abrasive Grit 120, Abrasive Grade Medium, Abrasive Material Aluminum Oxide, Disc Backing Material Paper, Backing Weight B, Series Rapid Prep, Color Green

Reviews of Norton #66623325160

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.