Norton Abrasives
Hook/Loop Sanding Disc, 6 D, Grit 80
- Zoro #: G5163182
- Mfr #: 66623334964
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Disc Diameter: 6"
- Vacuum Hole Design: No Hole
- Grade: Medium
- Abrasive Material: Aluminum Oxide Aggregate
- Grit: 80
- Abrasive Type: Non-Woven
- Backing Weight: B
- Disc Backing Material: Paper
$11.68
Ships from United States
Subtotal: $11.68
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Norton Abrasives #66623334964 Specifications
- Zoro #: G5163182
- Mfr #: 66623334964
- UPC #: 666233349646
- Disc Diameter: 6"
- Vacuum Hole Design: No Hole
- Grade: Medium
- Abrasive Material: Aluminum Oxide Aggregate
- Grit: 80
- Abrasive Type: Non-Woven
- Backing Weight: B
- Disc Backing Material: Paper
- Disc Dia.: 6"
- Item: Hook-and-Loop Sanding Disc
- Abrasive Grit: 80
- Series: Vortex Rapid Prep
- Abrasive Grade: Coarse
- Color: Maroon
- Backing Material: Paper
- Country of Origin (subject to change): Mexico
Description
Hook-and-Loop Sanding Disc, Abrasive Type Non-Woven, Vacuum Hole Design Non-Vacuum, Disc Diameter 6 in, Abrasive Grit 80, Abrasive Grade Coarse, Abrasive Material Aluminum Oxide, Disc Backing Material Paper, Backing Weight B, Series Vortex Rapid Prep, Color Maroon
Reviews of Norton Abrasives #66623334964
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- NORTON ABRASIVES SNDNG DISC 5"" 120G 25PK 7660704060
- NORTON ABRASIVES Sanding Disc, PK100 66623377541
- NORTON ABRASIVES Disc, Sanding, 5 Hole, 5In., P120G, PK10 07660703221
- NORTON ABRASIVES Floor Sanding Disc, 16", 36 Grit, 2" Arbor 66261146610
- NORTON ABRASIVES SAND DISC H&L220G 5""50PK 7660704038
- NORTON ABRASIVES Disc Hand L 6 In. 1000 Grit A/O 6041
- NORTON ABRASIVES Cloth PSA Disc, 3", PK500 66261136555
- NORTON ABRASIVES MultiAir Sanding Disc, 3", P120, A975, PK50 77696095006
- NORTON ABRASIVES Finish Disc 5" Vfin 220G 07660768349
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 80Grit, PK50 77696007745
- MIRKA Vacuum, Grip Disc, 3", 6H, P220, PK50 23-634-220
- Norton Abrasives Hook & Loop Sanding Discs