Norton Abrasives

Hook/Loop Sanding Disc, 7 D, Grit 220

Hover or click to zoom Tap to zoom
Help us improve our product images
Key Features
  • Disc Diameter: 7"
  • Vacuum Hole Design: No Hole
  • Grade: Super Fine
  • Abrasive Material: Silicon Carbide
  • Grit: 220
  • Abrasive Type: Non-Woven
  • Backing Material: Paper
  • Series: Rapid Prep
See full product details
$12.38
Ships from United States

Join our email list for 10% off your first order
For 10% Off Your First Order
Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns 30-Day Returns
125 U.S.-Based Customer Service Agents 125 U.S.-Based Customer Service Agents

Norton Abrasives #66261094949 Specifications

  • Disc Diameter: 7"
  • Vacuum Hole Design: No Hole
  • Grade: Super Fine
  • Abrasive Material: Silicon Carbide
  • Grit: 220
  • Abrasive Type: Non-Woven
  • Backing Material: Paper
  • Series: Rapid Prep
  • Backing Weight: B
  • Disc Dia.: 7"
  • Color: Gray
  • Abrasive Grade: Fine
  • Disc Backing Material: Paper
  • Abrasive Grit: 220
  • Item: Hook-and-Loop Sanding Disc
  • Country of Origin (subject to change): United States

Description

Hook-and-Loop Sanding Disc, Abrasive Type Non-Woven, Vacuum Hole Design Non-Vacuum, Disc Diameter 7 in, Abrasive Grit 220, Abrasive Grade Fine, Abrasive Material Silicon Carbide, Disc Backing Material Paper, Backing Weight B, Series Rapid Prep, Color Gray

Reviews of Norton Abrasives #66261094949

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.