Knife Blade Sharpening File, Ark, White, UF

NORTON| Zoro #: G1704841| Mfr #: 61463686830

$35.09 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Translucent WhiteItem: Knife Blade Sharpening FileHeight: 3/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1704841 Mfr #: 61463686830
Color: Translucent WhiteItem: Knife Blade Sharpening File
Height: 3/4"Length: 3"
Width: 1/8"Shape: Rectangle
Grade: Ultra FineAbrasive Material: Hard Translucent Arkansas
Country of Origin (subject to change): United States

Description

Knife Blade Sharpening File, Shape Rectangle, Abrasive Material Hard Translucent Arkansas, Grade Ultra Fine, Length 3 In., Height 3/4 In., Width 1/8 In., Color Translucent White

Reviews