KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Mandrel Assembly

NORTON| Zoro #: G2336661| Mfr #: 66261059422

$6.94 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Washer O.D. (In.): 5/8
For Wheel Dia. (In.): Up to 2
Item: Mandrel Assembly
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2336661 Mfr #: 66261059422
Washer O.D. (In.): 5/8For Wheel Dia. (In.): Up to 2
Item: Mandrel AssemblyFor Use With: Unified Wheels
Package Quantity: 2Fits Hole (In.): 1/4 - 5/16
Length (In.): 2-1/2Max. Wheel Width (In.): 1
Shank Dia. (In.): 1/4Country of Origin (subject to change): Mexico

Description

Mandrel Assembly, Shank 1/4 Inch, Washer Diameter 5/8 Inch, Length 2 Inches, Fits 2 Inches Deburring Wheels, Specification 5170D-3

Reviews