TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

MountedPoint, CottonFiber, 1/4 x1/2in, 60G

NORTON| Zoro #: G2295867| Mfr #: 61463622655

$8.65 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Spindle Dia.: 1/8"Diameter: 1/4"Item: Mounted Point
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2295867 Mfr #: 61463622655
Spindle Dia.: 1/8"Diameter: 1/4"
Item: Mounted PointThickness: 1/2"
Max. RPM: 60,000Series: G2
Shape: W163Grade: Medium
Grit: 80Abrasive Material: Aluminum Oxide
Country of Origin (subject to change): Mexico

Description

Mounted Point, Diameter 1/4 In., Thickness 1/2 In., Shape W163, Grade Medium, Abrasive Material Aluminum Oxide, Grit 80, Spindle Dia. 1/8 In., Max. RPM 60,000, Series G2

Reviews