Norton Abrasives
MultiAir Sanding Disc, 3", P120, A975, PK50
- Zoro #: G2386743
- Mfr #: 77696095006
Key Features
- Disc Diameter: 3"
- Vacuum Hole Design: Multi-Hole
- Grade: Medium
- Abrasive Material: Ceramic Alumina
- Grit: P120
- Abrasive Type: Coated
- Item: Hook-and-Loop Sanding Disc
$36.55
/Pk of 50
Must order in multiples of 4
Subtotal: $146.20
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Norton Abrasives #77696095006 Specifications
- Zoro #: G2386743
- Mfr #: 77696095006
- Disc Diameter: 3"
- Vacuum Hole Design: Multi-Hole
- Grade: Medium
- Abrasive Material: Ceramic Alumina
- Grit: P120
- Abrasive Type: Coated
- Item: Hook-and-Loop Sanding Disc
- Country of Origin (subject to change): United States
Description
Hook-and-Loop Sanding Disc, Package Quantity 50
Reviews of Norton Abrasives #77696095006
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- NORTON ABRASIVES SAND DISC 5""180GRIT FINE 07660703219
- NORTON ABRASIVES Hook and Loop Disc 8 In. 80 Grit Z/A 23596
- NORTON ABRASIVES Hook/Loop Sanding Disc, 3 D, Grit 80 66623334956
- NORTON ABRASIVES MeshPower 5 in. Ceramic Hook and Loop Mesh Sanding Disc 80 Grit , 10PK 07660768443
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 5in, 600G, PK50 77696007791
- NORTON ABRASIVES Hook and Loop Disc 6In. 150 Grit A/O 31563
- NORTON ABRASIVES Cloth PSA Disc, 3", PK500 66261136555
- NORTON ABRASIVES Finish Disc 5" Vfin 220G 07660768349
- 3M P400A 3M216U GOLD HOOKIT 50BX 3M0913
- MIRKA Grip Disc, 3", P240, PK50 23-608-240
- 3M INDUSTRIAL Flexible Diamond Qrs Cloth Disc 6002J, 1-1/2 In X Nh M10 Micron Pattern 18 60650023603
- Norton Abrasives Hook & Loop Sanding Discs