Norton Abrasives
Plate Mounted Grinding Disc, 9 In Dia, 46G
Mfr # 66253049115
Zoro # G1963665
$464.22
11% off
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 2 in
- Abrasive Material Aluminum Oxide
- Max. RPM 2,070 RPM
- Wheel Type Type 35
- Arbor Size 4-15/16"
Explore More Products
- NORTON ABRASIVES Recessed Grinding Whl, 1/S, 7x3/4x1.25, PK5 66252941976
- NORTON ABRASIVES Grinding Wheel, 12x2x3, Rec 2/S 7.25x1/2 66253263590
- NORTON ABRASIVES Toolroom Grinding Wheel, Type 5, 2x1x3/8in 66243428329
- NORTON ABRASIVES Cylinder Toolroom Wheel, 11 in. dia. 66253161807
- NORTON ABRASIVES Grinding Whl, 12x1.5x5, Rec 1/S 7.5x1/2, CA 66253202883
- NORTON ABRASIVES Grinding Wheel, 12x2x5, Rec 2/S 7.5x1/2, CA 66253209930
- NORTON ABRASIVES Grinding Wheel, 12x1.5x5, Rec 1/S 7.5x1/2 66253263166
- NORTON ABRASIVES Grinding Wheel, 7x1x1.25, Rec1/S 3x1/2, PK5 66252942690
- NORTON ABRASIVES Surface Grinding Segment 66253350617
- NORTON ABRASIVES Toolroom Grinding Wheel, 7x1x1-1/4in, Gray 66252942826
- METABO Grinding Wheel 3" x 1/4" x 3/8" - A36O Super Grind 616325000
- Norton Abrasives Recessed Grinding Wheels