PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Plate Mounted Grinding Disc, 9 In Dia, 70G

NORTON| Zoro #: G1272896| Mfr #: 66253049112

$309.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Diameter: 9"Max. RPM: 2550Thickness: 2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1272896 Mfr #: 66253049112
Diameter: 9"Max. RPM: 2550
Thickness: 2"Bond Type: Vitrified
Arbor Size: 4-15/16"Grit: 70
Wheel Type: Type 35Item: Plate Mounted Grinding Disc
Rim Thickness: 2-1/32"Specification: 32A70-JVBEP
Abrasive Material: Aluminum OxideCountry of Origin (subject to change): United States

Description

Plate Mounted Grinding Disc, Thickness 2 In., Abrasive Material Aluminum Oxide, Max. RPM 2550, Specification 32A70-JVBEP, Bond Type Vitrified

Reviews