Norton

Precision Sharp File, A/O, Org/Brn, Fine

Norton Precision Sharp File, A/O, Org/Brn, Fine 61463686955
Hover or click to zoom Tap to zoom
Key Features
  • Item: Precision Sharpening File
  • Shape: Rectangle
  • Abrasive Material: Aluminum Oxide
  • Grade: Fine
  • Length: 4 in
  • Height: 1/2 in
  • Width: 1/16 in
  • Color: Orange/Brown
See full product details
$16.26

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Norton #61463686955 Specifications

  • Item: Precision Sharpening File
  • Shape: Rectangle
  • Abrasive Material: Aluminum Oxide
  • Grade: Fine
  • Length: 4 in
  • Height: 1/2 in
  • Width: 1/16 in
  • Color: Orange/Brown
  • Length (Straight Wireway): 4 in
  • Country of Origin (subject to change): Mexico

Description

Precision Sharpening File, Shape Rectangle, Abrasive Material Aluminum Oxide, Grade Fine, Length 4 in, Height 1/2 in, Width 1/16 in, Color Orange/Brown

Reviews of Norton #61463686955

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.