Precision Sharp File, A/O, Org/Brn, Med

NORTON| Zoro #: G2020234| Mfr #: 61463687005

$17.61 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Orange/Brown
Length: 4"
Width: 1/4"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2020234 Mfr #: 61463687005
Color: Orange/BrownLength: 4"
Width: 1/4"Height: 1/2"
Item: Precision Sharpening FileShape: Square Tapered
Grade: MediumAbrasive Material: Aluminum Oxide
Country of Origin (subject to change): United States

Description

Precision Sharpening File, Shape Square Tapered, Abrasive Material Aluminum Oxide, Grade Medium, Length 4 In., Height 1/2 In., Width 1/4 In., Color Orange/Brown

Reviews