Norton Abrasives
Precision Sharp File, Sq, S/O, Gray, Crs
- Zoro #: G1169052
- Mfr #: 61463687750
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Shape: Square Tapered
- Item: Sharpening File
- Abrasive Material: Silicon Carbide
- Grade: Coarse
- Length: 14 in
- Color: Gray
- Length (Straight Wireway): 14 in
$18.33
Subtotal: $18.33
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Norton Abrasives #61463687750 Specifications
- Zoro #: G1169052
- Mfr #: 61463687750
- UPC #: 614636877501
- Shape: Square Tapered
- Item: Sharpening File
- Abrasive Material: Silicon Carbide
- Grade: Coarse
- Length: 14 in
- Color: Gray
- Length (Straight Wireway): 14 in
- Country of Origin (subject to change): Mexico
Description
Sharpening File, Shape Square Tapered, Abrasive Material Silicon Carbide, Grade Coarse, Length 14 in, Color Gray
Reviews of Norton Abrasives #61463687750
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- NORTON ABRASIVES Sharpening File, Sq, A/O, Orange/Brn, Fine 61463686065
- NORTON ABRASIVES Sharp Slip File, Rd Edge, A/O, Org/Brn, Med 61463687150
- NORTON ABRASIVES Sharpening File, Square, AlO, Fine, Red, PK5 61463686140
- NORTON ABRASIVES Sharpening File, Sq, A/O, Orange/Brown, Med 61463686115
- NORTON ABRASIVES Sharpening File, Sq, A/O, Orange/Brown, Med 61463686100
- NORTON ABRASIVES Sharpening File, Rd, A/O, Orange/Brn, Med 61463686475
- NORTON ABRASIVES File, 6" x 3/4" x 3/4" 61463686310
- NORTON ABRASIVES File, 4" x 1/4" x 1/4" 61463686075
- NORTON ABRASIVES Knife Blade Sharpen File, Rect 61463686775
- NORTON ABRASIVES Sharpening File, Rectangular, SC, Fine, PK5 61463687285
- SMITHS CONSUMER PRODUCTS INC Mp Edge Eater Stone 50910
- Norton Abrasives Sharpening Files