HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

PSA Disc Roll, 5 Hole, 5in, P180G, AlO

NORTON| Zoro #: G0386163| Mfr #: 66261131494

$39.24 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grit: 180
Disc Dia.: 5"
Series: A275
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0386163 Mfr #: 66261131494
Grit: 180Disc Dia.: 5"
Series: A275Vacuum Hole Design: 5 Hole
Backing Weight: BGrade: Very Fine
Abrasive Material: Aluminum OxideAbrasive Type: Coated
Discs per Roll: 100Color: Champagne
Item: Sanding Disc RollBacking Material: Paper
Country of Origin (subject to change): Canada

Description

Sanding Disc Roll, Abrasive Type Coated, Vacuum Hole Design 5 Hole, Disc Diameter 5 In., Abrasive Grit 180, Abrasive Grade Very Fine, Abrasive Material Aluminum Oxide, Disc Backing Material Paper, Backing Weight B, Color Champagne, Series A275, Discs per Roll 100

Reviews