KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

PSA Disc Roll, 5 Hole, 5in, P240G, AlO

NORTON| Zoro #: G2181907| Mfr #: 66261131492

$53.95 /ea

This item ships free. Details.Standard ground shipping.
Details:
Backing Material: Paper
Grit: 240
Color: Champagne
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2181907 Mfr #: 66261131492
Backing Material: PaperGrit: 240
Color: ChampagneDiscs per Roll: 100
Abrasive Type: CoatedVacuum Hole Design: 5 Hole
Item: Sanding Disc RollGrade: Very Fine
Backing Weight: BSeries: A275
Disc Dia.: 5"Abrasive Material: Aluminum Oxide
Country of Origin (subject to change): Canada

Description

Sanding Disc Roll, Abrasive Type Coated, Vacuum Hole Design 5 Hole, Disc Diameter 5 In., Abrasive Grit 240, Abrasive Grade Very Fine, Abrasive Material Aluminum Oxide, Disc Backing Material Paper, Backing Weight B, Color Champagne, Series A275, Discs per Roll 100

Reviews