Norton Abrasives
PSA Disc Roll, 5 Hole, 5in, P80G, AlO
Mfr # 66261131498
Zoro # G2697597
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 5"
- Grit P80
- Vacuum Hole Design 5 Hole
- Abrasive Material Aluminum Oxide
- Grade P
Explore More Products
- NORTON ABRASIVES PSA Disc Roll, 6 Hole, 6in, P180G, AlO 66261131511
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 12 In, 60 Grit 66261136620
- NORTON ABRASIVES PSA Disc Roll, No Hole, 5 In, P220G, AlO 66261131459
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 5 In, 60 Grit 66261136586
- NORTON ABRASIVES 5" dia 80 grit PSA AO Cloth Sanding Disc 66261136585
- NORTON ABRASIVES PSA Disc Roll 6In. 220 Grit A/O 31476
- NORTON ABRASIVES Sandingdisc 6" 220G 50Pk 07660701647
- NORTON ABRASIVES 5 IN. A275OP NO-FIL PAPER PSA VACUUM A/O DISC ROLL P150 GRIT 66261131495
- NORTON ABRASIVES Sanding Disc, Abrasive Ceramic, 6" dia 66261140511
- DYNABRADE PSADisc, 5", NV60G, PK50 91526
- 3M CUBITRON Film Disc, 120 Grit, 5in.dia, N/Holes, PK50 7100045865
- Norton Abrasives Adhesive Discs