Norton Abrasives
PSA Disc Roll, 6 Hole, 6in, P80G, AlO
Mfr # 66261131515
Zoro # G2382125
$61.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Dia. 6"
- Grit P80
- Vacuum Hole Design 6 Hole
- Abrasive Material Aluminum Oxide
- Grade P
Explore More Products
- NORTON ABRASIVES PSA Disc Roll, 5 Hole, 5in, P400G, AlO 66261131488
- NORTON ABRASIVES PSA Sanding Disc, AlO, Cloth, 9 In, 100 Grit 66261110658
- NORTON ABRASIVES PSA Paper Disc, 5in dia, 80 Grit, Blue, PK50 66261125244
- NORTON ABRASIVES Sanding Disc, 20in dia, Med., 60Grt, Brown 66261136712
- NORTON ABRASIVES PSA Sanding Disc Roll, 5 in Dia, P600 G 66261131452
- NORTON ABRASIVES Sanding Disc, 20in. dia., Coarse, 40Grit 66261136709
- NORTON ABRASIVES PSA Disc Roll 5In. 180 Grit A/O 31460
- NORTON ABRASIVES P180B 6" Gold Reserve Disc Roll PSA 83819
- NORTON ABRASIVES PSA Disc Roll, No Hole, 6 In, P320G 66261155374
- 3M Hookit Hand File Board, 05744, 2-3/4inx1 05744
- 3M PSA Sanding Disc, Cer, Cloth, 12in, 50G, PK10 60600103901
- Norton Abrasives Adhesive Discs