BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

PSA Disc Roll, No Hole, 5 In, P100G, AlO

NORTON| Zoro #: G0605997| Mfr #: 66261131463

$34.54 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Abrasive Type: CoatedGrade: FineDisc Dia.: 5"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0605997 Mfr #: 66261131463
Abrasive Type: CoatedGrade: Fine
Disc Dia.: 5"Backing Material: Paper
Color: ChampagneVacuum Hole Design: Non-Vacuum
Backing Weight: BDiscs per Roll: 100
Grit: 100Item: Sanding Disc Roll
Abrasive Material: Aluminum OxideSeries: A275
Country of Origin (subject to change): Canada

Description

Sanding Disc Roll, Abrasive Type Coated, Vacuum Hole Design Non-Vacuum, Disc Diameter 5 In., Abrasive Grit 100, Abrasive Grade Fine, Abrasive Material Aluminum Oxide, Disc Backing Material Paper, Backing Weight B, Color Champagne, Series A275, Discs per Roll 100

Reviews