KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

PSA Disc Roll, No Hole, 5 In, P100G, AlO

NORTON| Zoro #: G1355112| Mfr #: 66261149829

$25.92 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Backing Material: Paper
Grit: 100
Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1355112 Mfr #: 66261149829
Backing Material: PaperGrit: 100
Color: YellowDiscs per Roll: 100
Abrasive Type: CoatedVacuum Hole Design: No Hole
Item: Sanding Disc RollGrade: Fine
Backing Weight: CSeries: A290
Disc Dia.: 5"Abrasive Material: Aluminum Oxide
Country of Origin (subject to change): Canada

Description

Sanding Disc Roll, Abrasive Type Coated, Vacuum Hole Design No Hole, Disc Diameter 5 In., Abrasive Grit 100, Abrasive Grade Fine, Abrasive Material Aluminum Oxide, Disc Backing Material Paper, Backing Weight C, Color Yellow, Series A290, Discs per Roll 100

Reviews