SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

PSA Disc Roll, No Hole, 5 In, P180G, AlO

NORTON| Zoro #: G1401452| Mfr #: 66261149826

$20.36 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: YellowDisc Dia.: 5"Abrasive Type: Coated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1401452 Mfr #: 66261149826
Color: YellowDisc Dia.: 5"
Abrasive Type: CoatedDiscs per Roll: 100
Backing Material: PaperGrit: 180
Item: Sanding Disc RollBacking Weight: C
Series: A290Vacuum Hole Design: Non-Vacuum
Grade: Very FineAbrasive Material: Aluminum Oxide
Country of Origin (subject to change): Canada

Description

Sanding Disc Roll, Abrasive Type Coated, Vacuum Hole Design Non-Vacuum, Disc Diameter 5 In., Abrasive Grit 180, Abrasive Grade Very Fine, Abrasive Material Aluminum Oxide, Disc Backing Material Paper, Backing Weight C, Color Yellow, Series A290, Discs per Roll 100

Reviews