DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

PSA Disc Roll, No Hole, 5 In, P220G

NORTON| Zoro #: G0823112| Mfr #: 66261142474

$38.44 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grit: 220
Disc Dia.: 5"
Series: A975
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0823112 Mfr #: 66261142474
Grit: 220Disc Dia.: 5"
Series: A975Vacuum Hole Design: No Hole
Backing Weight: BGrade: Very Fine
Abrasive Material: CeramicAbrasive Type: Coated
Discs per Roll: 100Color: Blue
Item: Sanding Disc RollBacking Material: Paper
Country of Origin (subject to change): Canada

Description

Sanding Disc Roll, Abrasive Type Coated, Vacuum Hole Design Non-Vacuum, Disc Diameter 5 In., Abrasive Grit 220, Abrasive Grade Very Fine, Abrasive Material Ceramic, Disc Backing Material Paper, Backing Weight B, Color Blue, Series A975, Discs per Roll 100

Reviews