20% OFF YOUR PURCHASE OF $200+ ENTER CODE: MARCHINGVALID MARCH 1–2SEE EXCLUSIONS

PSA Disc Roll, No Hole, 5 In, P280G

NORTON| Zoro #: G1563606| Mfr #: 66261155379

$81.64 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1563606 Mfr #: 66261155379
Vacuum Hole Design: No HoleBacking Material: Paper
Item: PSA Sanding Disc RollAbrasive Type: Coated
Discs per Roll: 100Grit: 280
Abrasive Material: CeramicBacking Weight: B
Disc Dia.: 5"Series: A975
Grade: Very FineColor: Blue
Country of Origin (subject to change): Canada

Product Description

PSA Sanding Disc Roll, Vacuum Hole Design No Hole, Disc Dia. 5 In., Grade Very Fine, 280 Grit, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Paper, Backing Weight B, Color Blue, Series A975

Product Reviews

Save 15%. Sign up for Z-mail.