KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

PSA Disc Roll, No Hole, 5 In, P400G, AlO

NORTON| Zoro #: G2449675| Mfr #: 66261131454

$36.32 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: A275
Backing Weight: B
Color: Champagne
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2449675 Mfr #: 66261131454
Series: A275Backing Weight: B
Color: ChampagneAbrasive Material: Aluminum Oxide
Abrasive Type: CoatedVacuum Hole Design: Non-Vacuum
Disc Dia.: 5"Grit: 400
Item: Sanding Disc RollDiscs per Roll: 100
Backing Material: PaperGrade: Super Fine
Country of Origin (subject to change): Canada

Description

Sanding Disc Roll, Abrasive Type Coated, Vacuum Hole Design Non-Vacuum, Disc Diameter 5 In., Abrasive Grit 400, Abrasive Grade Super Fine, Abrasive Material Aluminum Oxide, Disc Backing Material Paper, Backing Weight B, Color Champagne, Series A275, Discs per Roll 100

Reviews