SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

PSA Disc Roll, No Hole, 5 In, P60G, AlO

NORTON| Zoro #: G0276841| Mfr #: 66261149831

$23.67 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: YellowDisc Dia.: 5"Abrasive Type: Coated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0276841 Mfr #: 66261149831
Color: YellowDisc Dia.: 5"
Abrasive Type: CoatedDiscs per Roll: 100
Backing Material: PaperGrit: 60
Item: Sanding Disc RollBacking Weight: C
Series: A290Vacuum Hole Design: No Hole
Grade: MediumAbrasive Material: Aluminum Oxide
Country of Origin (subject to change): Canada

Description

Sanding Disc Roll, Abrasive Type Coated, Vacuum Hole Design Non-Vacuum, Disc Diameter 5 In., Abrasive Grit 60, Abrasive Grade Medium, Abrasive Material Aluminum Oxide, Disc Backing Material Paper, Backing Weight C, Color Yellow, Series A290, Discs per Roll 100

Reviews