PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

PSA Disc Roll, No Hole, 5in, P240G, AlO

NORTON| Zoro #: G2129434| Mfr #: 66261149824

$20.36 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: YellowDisc Dia.: 5"Abrasive Type: Coated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2129434 Mfr #: 66261149824
Color: YellowDisc Dia.: 5"
Abrasive Type: CoatedDiscs per Roll: 100
Backing Material: PaperGrit: 240
Item: Sanding Disc RollBacking Weight: C
Series: A290Vacuum Hole Design: Non-Vacuum
Grade: Very FineAbrasive Material: Aluminum Oxide
Country of Origin (subject to change): Canada

Description

Sanding Disc Roll, Abrasive Type Coated, Vacuum Hole Design Non-Vacuum, Disc Diameter 5 In., Abrasive Grit 240, Abrasive Grade Very Fine, Abrasive Material Aluminum Oxide, Disc Backing Material Paper, Backing Weight C, Color Yellow, Series A290, Discs per Roll 100

Reviews