PSA Disc Roll, No Hole, 6 In, P120G, AlO

NORTON| Zoro #: G2199032| Mfr #: 66261131479

$44.87 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Grit: 120Disc Dia.: 6"Series: A275
Save 15%. Sign up for Z-mail.


Zoro #: G2199032 Mfr #: 66261131479
Grit: 120Disc Dia.: 6"
Series: A275Vacuum Hole Design: Non-Vacuum
Backing Weight: BGrade: Fine
Abrasive Material: Aluminum OxideAbrasive Type: Coated
Discs per Roll: 100Color: Champagne
Item: Sanding Disc RollBacking Material: Paper
Country of Origin (subject to change): Canada


Sanding Disc Roll, Abrasive Type Coated, Vacuum Hole Design Non-Vacuum, Disc Diameter 6 In., Abrasive Grit 120, Abrasive Grade Fine, Abrasive Material Aluminum Oxide, Disc Backing Material Paper, Backing Weight B, Color Champagne, Series A275, Discs per Roll 100