SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

PSA Disc Roll, No Hole, 6 In, P150G, AlO

NORTON| Zoro #: G1638795| Mfr #: 66261149839

$27.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: YellowDisc Dia.: 6"Abrasive Type: Coated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1638795 Mfr #: 66261149839
Color: YellowDisc Dia.: 6"
Abrasive Type: CoatedDiscs per Roll: 100
Backing Material: PaperGrit: 150
Item: Sanding Disc RollBacking Weight: C
Series: A290Vacuum Hole Design: No Hole
Grade: FineAbrasive Material: Aluminum Oxide
Country of Origin (subject to change): Canada

Description

Sanding Disc Roll, Abrasive Type Coated, Vacuum Hole Design Non-Vacuum, Disc Diameter 6 In., Abrasive Grit 150, Abrasive Grade Fine, Abrasive Material Aluminum Oxide, Disc Backing Material Paper, Backing Weight C, Color Yellow, Series A290, Discs per Roll 100

Reviews