Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

PSA Disc Roll, No Hole, 6 In, P180G, AlO

  • Zoro #: G0430683
  • Mfr #: 66261149838
Norton PSA Disc Roll, No Hole, 6 In, P180G, AlO 66261149838
Norton PSA Disc Roll, No Hole, 6 In, P180G, AlO 66261149838
$30.89
  • Item: Stick and Sand Lightweight Disc
  • Disc Dia.: 6"
  • Grit: 180
See full product details
Orders over $75 ship free.

Norton #66261149838 Specifications

  • Zoro #: G0430683
  • Mfr #: 66261149838
Item: Stick and Sand Lightweight Disc Disc Dia.: 6"
Grit: 180 Vacuum Hole Design: Non-Vacuum
Abrasive Material: Aluminum Oxide Grade: P
Backing Material: Paper Series: A290
Abrasive Type: Coated Abrasive Grit: 180
Disc Backing Material: Paper Discs per Roll: 100
Abrasive Grade: Fine Backing Weight: C
Color: Yellow Disc Diameter: 6"
Back Mounting Type: Pressure Sensitive Adhesive (PSA) Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Sanding Disc Roll, Abrasive Type Coated, Vacuum Hole Design Non-Vacuum, Disc Diameter 6 in, Abrasive Grit 180, Abrasive Grade Fine, Abrasive Material Aluminum Oxide, Disc Backing Material Paper, Backing Weight C, Color Yellow, Series A290, Discs per Roll 100

Reviews of Norton #66261149838