Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

PSA Disc Roll, No Hole, 6 In, P280G, AlO

  • Zoro #: G3160753
  • Mfr #: 66261149835
$31.89
  • Item: Stick and Sand Lightweight Disc
  • Disc Dia.: 6"
  • Grit: 280
See full product details
Orders over $75 ship free.

Norton #66261149835 Specifications

  • Zoro #: G3160753
  • Mfr #: 66261149835
  • Item: Stick and Sand Lightweight Disc
  • Disc Dia.: 6"
  • Grit: 280
  • Vacuum Hole Design: Non-Vacuum
  • Abrasive Material: Aluminum Oxide
  • Grade: P
  • Backing Material: Paper
  • Series: A290
  • Abrasive Type: Coated
  • Abrasive Grit: 280
  • Disc Backing Material: Paper
  • Discs per Roll: 100
  • Abrasive Grade: Very Fine
  • Backing Weight: C
  • Color: Yellow
  • Disc Diameter: 6"
  • Back Mounting Type: Pressure Sensitive Adhesive (PSA)
  • Country of Origin (subject to change): Canada
Feedback Help us improve our product information

Description

Sanding Disc Roll, Abrasive Type Coated, Vacuum Hole Design Non-Vacuum, Disc Diameter 6 in, Abrasive Grit 280, Abrasive Grade Very Fine, Abrasive Material Aluminum Oxide, Disc Backing Material Paper, Backing Weight C, Color Yellow, Series A290, Discs per Roll 100

Reviews of Norton #66261149835