KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

PSA Disc Roll, No Hole, 6 In, P320G

NORTON| Zoro #: G0386592| Mfr #: 66261155374

$51.84 /ea

This item ships free. Details.Standard ground shipping.
Details:
Backing Material: Paper
Grit: 320
Color: Blue
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0386592 Mfr #: 66261155374
Backing Material: PaperGrit: 320
Color: BlueDiscs per Roll: 100
Abrasive Type: CoatedVacuum Hole Design: No Hole
Item: Sanding Disc RollGrade: Very Fine
Backing Weight: BSeries: A975
Disc Dia.: 6"Abrasive Material: Ceramic
Country of Origin (subject to change): Canada

Description

Sanding Disc Roll, Abrasive Type Coated, Vacuum Hole Design No Hole, Disc Diameter 6 In., Abrasive Grit 320, Abrasive Grade Very Fine, Abrasive Material Ceramic, Disc Backing Material Paper, Backing Weight B, Color Blue, Series A975, Discs per Roll 100

Reviews