PSA Disc Roll, No Hole, 6 In, P60G, AlO

NORTON| Zoro #: G0871945| Mfr #: 66261149847

$31.92 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grit: 60
Disc Dia.: 6"
Series: A290
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0871945 Mfr #: 66261149847
Grit: 60Disc Dia.: 6"
Series: A290Vacuum Hole Design: No Hole
Backing Weight: CGrade: Medium
Abrasive Material: Aluminum OxideAbrasive Type: Coated
Discs per Roll: 100Color: Yellow
Item: Sanding Disc RollBacking Material: Paper
Country of Origin (subject to change): Canada

Description

Sanding Disc Roll, Abrasive Type Coated, Vacuum Hole Design Non-Vacuum, Disc Diameter 6 In., Abrasive Grit 60, Abrasive Grade Medium, Abrasive Material Aluminum Oxide, Disc Backing Material Paper, Backing Weight C, Color Yellow, Series A290, Discs per Roll 100

Reviews