BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

PSA Disc Roll, No Hole, 6in, P320G, AlO

NORTON| Zoro #: G1657591| Mfr #: 66261149834

$27.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Backing Weight: CDisc Dia.: 6"Grade: Very Fine
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1657591 Mfr #: 66261149834
Backing Weight: CDisc Dia.: 6"
Grade: Very FineItem: Sanding Disc Roll
Abrasive Material: Aluminum OxideBacking Material: Paper
Color: YellowVacuum Hole Design: Non-Vacuum
Abrasive Type: CoatedSeries: A290
Grit: 320Discs per Roll: 100
Country of Origin (subject to change): Canada

Description

Sanding Disc Roll, Abrasive Type Coated, Vacuum Hole Design Non-Vacuum, Disc Diameter 6 In., Abrasive Grit 320, Abrasive Grade Very Fine, Abrasive Material Aluminum Oxide, Disc Backing Material Paper, Backing Weight C, Color Yellow, Series A290, Discs per Roll 100

Reviews