KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

PSA Sanding Disc, AlO, Cloth, 10 In, 36 Grit

NORTON| Zoro #: G1429486| Mfr #: 66261136606

$5.28 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Backing Material: Cloth
Grit: 36
Color: Maroon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1429486 Mfr #: 66261136606
Backing Material: ClothGrit: 36
Color: MaroonAbrasive Type: Coated
Item: PSA Sanding DiscGrade: Extra Coarse
Backing Weight: XVacuum Hole Design: No Hole
Series: R228Disc Dia.: 10"
Abrasive Material: Aluminum OxideCountry of Origin (subject to change): United States

Description

PSA Sanding Disc, Abrasive Type Coated, Vacuum Hole Design No Hole, Disc Diameter 10 In., Abrasive Grit 36, Abrasive Grade Extra Coarse, Abrasive Material Aluminum Oxide, Disc Backing Material Cloth, Series R228, Backing Weight X, Color Maroon

Reviews