KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

PSA Sanding Disc, AlO, Cloth, 12 In, 50 Grit

NORTON| Zoro #: G1730967| Mfr #: 66261136625

$6.97 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: R228
Backing Weight: X
Color: Maroon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1730967 Mfr #: 66261136625
Series: R228Backing Weight: X
Color: MaroonAbrasive Material: Aluminum Oxide
Abrasive Type: CoatedVacuum Hole Design: Non-Vacuum
Disc Dia.: 12"Grit: 50
Item: PSA Sanding DiscBacking Material: Cloth
Grade: CoarseCountry of Origin (subject to change): United States

Description

PSA Sanding Disc, Abrasive Type Coated, Vacuum Hole Design Non-Vacuum, Disc Diameter 12 In., Abrasive Grit 50, Abrasive Grade Coarse, Abrasive Material Aluminum Oxide, Disc Backing Material Cloth, Series R228, Backing Weight X, Color Maroon

Reviews