BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

PSA Sanding Disc, AlO, Cloth, 5 In, 120 Grit

NORTON| Zoro #: G1353037| Mfr #: 66261136583

$1.16 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: MaroonDisc Dia.: 5"Abrasive Type: Coated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1353037 Mfr #: 66261136583
Color: MaroonDisc Dia.: 5"
Abrasive Type: CoatedBacking Material: Cloth
Grit: 120Item: PSA Sanding Disc
Backing Weight: XSeries: R228
Vacuum Hole Design: No HoleGrade: Fine
Abrasive Material: Aluminum OxideCountry of Origin (subject to change): United States

Description

PSA Sanding Disc, Abrasive Type Coated, Vacuum Hole Design Non-Vacuum, Disc Diameter 5 In., Abrasive Grit 120, Abrasive Grade Fine, Abrasive Material Aluminum Oxide, Disc Backing Material Cloth, Series R228, Backing Weight X, Color Maroon

Reviews