BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

PSA Sanding Disc, AlO, Cloth, 5 In, 36 Grit

NORTON| Zoro #: G1644142| Mfr #: 66261136589

$1.07 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Backing Weight: XDisc Dia.: 5"Grade: Extra Coarse
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1644142 Mfr #: 66261136589
Backing Weight: XDisc Dia.: 5"
Grade: Extra CoarseItem: PSA Sanding Disc
Abrasive Material: Aluminum OxideBacking Material: Cloth
Color: MaroonVacuum Hole Design: No Hole
Abrasive Type: CoatedSeries: R228
Grit: 36Country of Origin (subject to change): United States

Description

PSA Sanding Disc, Abrasive Type Coated, Vacuum Hole Design Non-Vacuum, Disc Diameter 5 In., Abrasive Grit 36, Abrasive Grade Extra Coarse, Abrasive Material Aluminum Oxide, Disc Backing Material Cloth, Series R228, Backing Weight X, Color Maroon

Reviews