PSA Sanding Disc, AlO, Cloth, 5 In, 60 Grit

NORTON| Zoro #: G1354446| Mfr #: 66261136586

$1.20 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grit: 60
Disc Dia.: 5"
Series: R228
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1354446 Mfr #: 66261136586
Grit: 60Disc Dia.: 5"
Series: R228Vacuum Hole Design: No Hole
Backing Weight: XGrade: Medium
Abrasive Material: Aluminum OxideColor: Maroon
Abrasive Type: CoatedItem: PSA Sanding Disc
Backing Material: ClothCountry of Origin (subject to change): United States

Description

PSA Sanding Disc, Abrasive Type Coated, Vacuum Hole Design Non-Vacuum, Disc Diameter 5 In., Abrasive Grit 60, Abrasive Grade Medium, Abrasive Material Aluminum Oxide, Disc Backing Material Cloth, Series R228, Backing Weight X, Color Maroon

Reviews