DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

PSA Sanding Disc, AlO, Cloth, 6 In, 100 Grit

NORTON| Zoro #: G0782126| Mfr #: 66261136594

$1.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grit: 100
Disc Dia.: 6"
Series: R228
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0782126 Mfr #: 66261136594
Grit: 100Disc Dia.: 6"
Series: R228Vacuum Hole Design: No Hole
Backing Weight: XGrade: Fine
Abrasive Material: Aluminum OxideColor: Maroon
Abrasive Type: CoatedItem: PSA Sanding Disc
Backing Material: ClothCountry of Origin (subject to change): United States

Description

PSA Sanding Disc, Abrasive Type Coated, Vacuum Hole Design Non-Vacuum, Disc Diameter 6 In., Abrasive Grit 100, Abrasive Grade Fine, Abrasive Material Aluminum Oxide, Disc Backing Material Cloth, Series R228, Backing Weight X, Color Maroon

Reviews