PSA Sanding Disc, AlO, Cloth, 6 In, 180 Grit

NORTON| Zoro #: G2383333| Mfr #: 66261136592

$1.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Maroon
Vacuum Hole Design: No Hole
Disc Dia.: 6"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2383333 Mfr #: 66261136592
Color: MaroonVacuum Hole Design: No Hole
Disc Dia.: 6"Grit: 180
Abrasive Material: Aluminum OxideAbrasive Type: Coated
Backing Material: ClothSeries: R228
Grade: Very FineBacking Weight: X
Country of Origin (subject to change): United States

Description

PSA Sanding Disc, Vacuum Hole Design No Hole, Disc Dia. 6 In., Grade Very Fine, Grit 180, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Series R228, Backing Weight X, Color Maroon

Reviews