SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

PSA Sanding Disc, AlO, Cloth, 6 In, 80 Grit

NORTON| Zoro #: G2025247| Mfr #: 66261136595

$1.71 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: MaroonDisc Dia.: 6"Abrasive Type: Coated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2025247 Mfr #: 66261136595
Color: MaroonDisc Dia.: 6"
Abrasive Type: CoatedBacking Material: Cloth
Grit: 80Item: PSA Sanding Disc
Backing Weight: XSeries: R228
Vacuum Hole Design: No HoleGrade: Medium
Abrasive Material: Aluminum OxideCountry of Origin (subject to change): United States

Description

PSA Sanding Disc, Abrasive Type Coated, Vacuum Hole Design Non-Vacuum, Disc Diameter 6 In., Abrasive Grit 80, Abrasive Grade Medium, Abrasive Material Aluminum Oxide, Disc Backing Material Cloth, Series R228, Backing Weight X, Color Maroon

Reviews