PSA Sanding Disc, AlO, Cloth, 8 In, 100 Grit

NORTON| Zoro #: G0934272| Mfr #: 66261110657

$5.03 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Maroon
Vacuum Hole Design: No Hole
Disc Dia.: 8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0934272 Mfr #: 66261110657
Color: MaroonVacuum Hole Design: No Hole
Disc Dia.: 8"Grit: 100
Abrasive Material: Aluminum OxideAbrasive Type: Coated
Backing Material: ClothSeries: R228
Grade: FineBacking Weight: X
Country of Origin (subject to change): United States

Description

PSA Sanding Disc, Vacuum Hole Design No Hole, Disc Dia. 8 In., Grade Fine, Grit 100, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Series R228, Backing Weight X, Color Maroon

Reviews