STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

PSA Sanding Disc, AlO, Cloth, 8 In, 120 Grit

NORTON| Zoro #: G0512827| Mfr #: 66261136355

$3.31 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Maroon
Vacuum Hole Design: No Hole
Disc Dia.: 8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0512827 Mfr #: 66261136355
Color: MaroonVacuum Hole Design: No Hole
Disc Dia.: 8"Grit: 120
Abrasive Material: Aluminum OxideAbrasive Type: Coated
Backing Material: ClothSeries: R228
Grade: FineBacking Weight: X
Country of Origin (subject to change): United States

Description

PSA Sanding Disc, Vacuum Hole Design No Hole, Disc Dia. 8 In., Grade Fine, Grit 120, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Cloth, Series R228, Backing Weight X, Color Maroon

Reviews