HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

PSA Sanding Disc, AlO, Cloth, 8 In, 36 Grit

NORTON| Zoro #: G1459927| Mfr #: 66261136350

$4.13 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grit: 36
Disc Dia.: 8"
Series: R228
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1459927 Mfr #: 66261136350
Grit: 36Disc Dia.: 8"
Series: R228Vacuum Hole Design: No Hole
Backing Weight: XGrade: Extra Coarse
Abrasive Material: Aluminum OxideColor: Maroon
Abrasive Type: CoatedItem: PSA Sanding Disc
Backing Material: ClothCountry of Origin (subject to change): United States

Description

PSA Sanding Disc, Abrasive Type Coated, Vacuum Hole Design Non-Vacuum, Disc Diameter 8 In., Abrasive Grit 36, Abrasive Grade Extra Coarse, Abrasive Material Aluminum Oxide, Disc Backing Material Cloth, Series R228, Backing Weight X, Color Maroon

Reviews