BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

PSA Sanding Disc, AlO, Cloth, 8 In, 40 Grit

NORTON| Zoro #: G2089403| Mfr #: 66261136351

$4.12 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Abrasive Type: CoatedGrade: CoarseDisc Dia.: 8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2089403 Mfr #: 66261136351
Abrasive Type: CoatedGrade: Coarse
Disc Dia.: 8"Color: Maroon
Vacuum Hole Design: No HoleBacking Material: Cloth
Backing Weight: XGrit: 40
Item: PSA Sanding DiscAbrasive Material: Aluminum Oxide
Series: R228Country of Origin (subject to change): United States

Description

PSA Sanding Disc, Abrasive Type Coated, Vacuum Hole Design Non-Vacuum, Disc Diameter 8 In., Abrasive Grit 40, Abrasive Grade Coarse, Abrasive Material Aluminum Oxide, Disc Backing Material Cloth, Series R228, Backing Weight X, Color Maroon

Reviews