KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

PSA Sanding Disc, AlO, Cloth, 8 In, 60 Grit

NORTON| Zoro #: G2433654| Mfr #: 66261111485

$4.12 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: R228
Backing Weight: X
Color: Maroon
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2433654 Mfr #: 66261111485
Series: R228Backing Weight: X
Color: MaroonAbrasive Material: Aluminum Oxide
Abrasive Type: CoatedVacuum Hole Design: Non-Vacuum
Disc Dia.: 8"Grit: 60
Item: PSA Sanding DiscBacking Material: Cloth
Grade: MediumCountry of Origin (subject to change): United States

Description

PSA Sanding Disc, Abrasive Type Coated, Vacuum Hole Design Non-Vacuum, Disc Diameter 8 In., Abrasive Grit 60, Abrasive Grade Medium, Abrasive Material Aluminum Oxide, Disc Backing Material Cloth, Series R228, Backing Weight X, Color Maroon

Reviews